Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Onken

Model # :WBB2082061

MPN #: G2239

Onken 500 Gallon Double Wall Used Oil Storage Tank - G2239

Product Description
The 500 gallon double wall tank is manufactured from 10 gauge steel and powder coated to resist chips and provide a long service life. The tanks are UL142 approved for flammable liquids. All fittings and decals shown are included including the 10" fill port and 2" suction tube with fittings. This tank is intended for used oil storage. *Consult local fire codes regarding oil storage before purchasing.

PRICE
$7,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width73 in
Depth42 in
Height52 in
Weight1450 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeUsed Oil
ColorBlue
StyleAutomotive
LidYes
Capacity500 gal
MaterialMild Steel
Fill Hole Size10"
DescriptionDouble Wall Oil Storage Tank
Number of Compartments10"
Package Quantity1
Manufacturers Part NumberG2239
BrandOnken

Compliance & Certifications

UL CertificationUL142