Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082355

MPN #: ED9-PRB40

Edwards Press Brake Tooling 40" Press Brake

Product Description
Designed to compliment the Edwards 110 Ton Shop Presses, the 40" Press Brake Tooling turns your Shop Press into a brake. Fabricate brackets, frames, pans and tanks with this Brake with 4-Way Die. Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle. Easily create repeatable bends when paired with the Press Brake Back Gauge. Designed to compliment the Edwards 110 Ton Shop Presses, the 40" Press Brake Tooling turns your Shop Press into a brake. Fabricate brackets, frames, pans and tanks with this Brake with 4-Way Die. Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle. Max Material Thickness: 1/4" x 40", 3/8" x 16". Easily create repeatable bends when paired with the Press Brake Back Gauge. Compatible with 110 Ton Shop Presses.

PRICE
$6,515.00

1
1
Ships in 92 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-PRB40
DescriptionPress Brake Tooling
BrandEdwards