Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428368

MPN #: 854ASD-P

American Forge & Foundry Press Guard For 854ASD 50 Ton Shop Press, Polycarbonate

Product Description
Replacement guard. Shatter resistant polycarbonate material provides maximum protection against shrapnel and other debris. Use for AFF Models 854SD and 854ASD 50 ton shop press. 1 Year Limited Warranty.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number854ASD-P
BrandAmerican Forge & Foundry
Max Pressure50 Tons psi

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards