- ntuitive fuel dispensing, just press and pour
- Precision flow control for both limited and large capacity tanks
- Fastest 5 gallon flow rate (20% faster than our old can)
- CARB/EPA Compliant with auto shut off and self venting spout design
- Dust cap keeps dirt and dust out.
- Ergonomic grip area for comfort
- Made in the U.S.A
Garage BOSS Press 'N Pour 5 Gallon Kerosene Can, GB359
Write a Review
|
Questions & Answers (0)
Product Description
Step up to a safer can with the Garage BOSS Press 'N Pour portable fuel container. Made in the USA and meeting and exceeding all safety regulations of ASTM, EPA and CARB. The Garage BOSS Press 'N' Pour Can contains a permanently affixed FlexFMD Flame Mitigation Device. This FlexFMD contains over 100,000 perforations protecting against flame jetting while not impeding flow in or out. The innovative Press 'N Pour spout with fuel pump inspired ergonomic grip allows for precision flow control with a simple press of the button. The Press 'N Pour spout automatically shuts off and has a self venting spout design while being senior friendly and child safe.
The Garage BOSS Press 'N Pour 5 Gallon Kerosene fuel filling system is the perfect solution to keep your heaters and other kerosene powered equipment running smoothly. The ergonomically friendly design makes fueling your equipment easy and clean.This is a Briggs and Stratton endorsed product.
PRICE
$27.95
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 7-1/2 in |
| Height | 14-1/2 in |
Product Details
| Type | Can |
| Color | Blue |
| Can Type | Kerosene Can |
| Capacity | 5 gal |
| Material | Polyethylene |
| Description | 5 Gallon Kerosene Can |
| Package Quantity | 1 |
| Manufacturers Part Number | GB359 |
| Fuel Type | Kerosene |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 3-5 |