- Combination seat and back cushion features high resiliency convoluted foam
- Hook-and-loop strap to secure cushion to wheelchair
- Cover is removable, washable and flame retardant
Medline Pressure Relief Seat & Back Cushion, 18"L x 16"W Seat, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MSCCOMB1816 |
| Brand | Medline |
Related Products
Navigate Your World with Ease- Embark on a journey of independence and style with the SuperHandy® 4-Wheel Mobility Scooter. Lightweight yet robust, this foldable marvel adapts to your life's many adventures. With its vibrant Orange & Black or the subtle Dark Green & Sand hues, maneuverability has never looked so good. Effortlessly glide through your daily excursions with a design that's as reliable as it is chic. Crafted for Convenience, Built for Stability- Dive into the specs that make the SuperHandy® Mobility Scooter a cut above the rest. From the ultra-portable one-step foldability to ...
With the Dynair Ballkissen® XXL you can feel and train the deeper laying musculature. It's challenging and boosts the performance for everyone to use it, because of the diameter of 50 cm. High level coordination and stability training. Because of a very labile design, it's a great challenge for a much better performance. It is a perfect tool in prevention, therapy or at home. The difference between the Dynair® Ballkissen® Level VI to Level III and Meditation is the degree of stiffness of the material. Level IV is extra strong. The Dynair ball cushion XXL level IV is a brilliant tool for ...
✓ Push-to-lock wheel locks for added safety ✓ Flip-back arms and swing-away footrests for added comfort/convenience ✓ 300 lb weight capacity The Global Industrial™ Wheelchair provides reliable all-day mobility assistance for those with difficulties walking due to injury, illness, or disability and to help decrease pain or fatigue caused by walking or standing. Suitable for use in hospitals, homes, schools, and retail stores, this wheelchair features conveniently built-in swing-away footrests and push-to-lock wheels for added convenience. Resilient, low ...
Features & Benefits: Comes in two types of foam: molded foam or memory foam High-quality foam provides superior comfort and relief for your lower back and tailbone areas Durable foam retains its shape Helps promote better posture and alignment of the spine Adds supportive cushioning to chairs at home, the office, car or when going to special events with friends and family Breathable mesh cover with non-slip bottom Removable cover is machine washable Size: 17.25 x 14 x 2.75 inches Weight: 1.86 pounds
4 Piece Conversation Set with Coffee Table comfortably seats up to 4 Adults. Features: Black Woven Wicker Polyethylene Back and Seat Plush Back and Seat Cushions covered in durable all-weather polyester material Aluminum Frames with Plastic Floor Glides Accommodates up to 300 Lbs. Static Weight Capacity Per Seat Rectangular Patio Coffee Table with Metal Plank Style Top Metal Screw Construction Holds up to 220 Lbs. Static Weight Capacity Zippered Removable Cushions May Be Machine Washed in Cold Water; Lay Flat to Dry Seating group ideal for deck, poolside, backyard, and patio use