Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337495

MPN #: 513-7637-0200

DMI® Gel Foam Seat Cushion, 18" x 20" x 2-1/2", Black

Product Description
Features & Benefits:
  • Add comfort, durability and support to your favorite chair or wheelchair by using this DMI® Gel Foam Cushion
  • This cushion provides maximum weight distribution and stability which helps prevent pressure sores and ulcers
  • Highly Versatile - Great for larger wheelchairs, chairs, couches, sofas, recliners and beds
  • Its size also provides an extra lift of support to any chair you place it on
  • Sculpted, egg crate foam construction remains firm while reducing heat retention and promoting better air circulation
  • A gel insert adds soft, flexible cushioning between the layers of foam
  • Molds to your body for extra comfort
  • Removable, waterproof nylon cover is machine washable and contains two convenient carrying handles for easy transport
Specifications:
  • Sculpted foam construction
  • Versatile cushion is perfect for wheelchairs, chairs, couches, sofas, recliners and beds
  • Soft gel insert
  • Removable, waterproof black nylon cover is machine washable
  • Two convenient carrying handles
  • Measures 18 x 20 x 2.5 inches
PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width20 in
Height2-1/2 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialGel Foam, Nylon
Cushion TypeGel/Foam Cushion
Package Quantity1
DescriptionGel Foam Seat Cushion
ColorBlack
Manufacturers Part Number513-7637-0200
BrandDMI