BluShield Rubber Pressure Washing Dual Arm Hose Reel, 3/8" x 50'L, Hose, 3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The Blu Shield Single Wire Rubber Pressure Washing Hose Reel 3/8" x 50' is built for professionals who demand dependability, safety, and organization in their cleaning systems. Crafted with an 18-gauge powder-coated steel dual arm frame, this reel delivers industrial strength, while remaining compact for wall or floor mounting. Designed for commercial power washing jobs, vehicle detailing, farm equipment cleaning, and residential use, it streamlines your workflow with a retractable system that keeps hoses off the ground and tangle-free.
Equipped with a 100% rubber single-wire reinforced pressure washer hose, the system delivers durability and flexibility. Rated up to 4000 PSI with a 16000 PSI burst capacity, it handles extreme cleaning jobs, whether you're working on construction equipment, concrete patios, or auto fleets. The 6' lead-in hose allows easy connection to your electric or gas pressure washer setup. Kink-resistant inner layers, an ozone- and abrasion-resistant jacket, and bend restrictors protect both your equipment and your workflow. Handles Hot Water up to 250° F
The dual arm construction reinforces structural stability, even under pressure surges or mobile use on wash trailers. Its 12-point ratcheting mechanism securely locks the hose in place, while the auto-retract feature smoothly winds it back into the reel when the job is done. From garages and wash bays to mobile detailing vans and farms, this hose reel is your all-in-one solution for efficient, safe, and professional-grade hose storage.
Optimized for compatibility with a wide range of spray guns, quick connect couplers, foam cannons, turbo nozzles, and surface cleaners, this system works seamlessly with top pressure washer brands including Dewalt, Simpson, Ryobi, Greenworks, Generac, and more. Whether you're detailing a fleet of trucks or pressure washing residential siding, Blu Shield's reliable hose and reel combination simplifies hose management and helps you work smarter, not harder.
Equipped with a 100% rubber single-wire reinforced pressure washer hose, the system delivers durability and flexibility. Rated up to 4000 PSI with a 16000 PSI burst capacity, it handles extreme cleaning jobs, whether you're working on construction equipment, concrete patios, or auto fleets. The 6' lead-in hose allows easy connection to your electric or gas pressure washer setup. Kink-resistant inner layers, an ozone- and abrasion-resistant jacket, and bend restrictors protect both your equipment and your workflow. Handles Hot Water up to 250° F
The dual arm construction reinforces structural stability, even under pressure surges or mobile use on wash trailers. Its 12-point ratcheting mechanism securely locks the hose in place, while the auto-retract feature smoothly winds it back into the reel when the job is done. From garages and wash bays to mobile detailing vans and farms, this hose reel is your all-in-one solution for efficient, safe, and professional-grade hose storage.
Optimized for compatibility with a wide range of spray guns, quick connect couplers, foam cannons, turbo nozzles, and surface cleaners, this system works seamlessly with top pressure washer brands including Dewalt, Simpson, Ryobi, Greenworks, Generac, and more. Whether you're detailing a fleet of trucks or pressure washing residential siding, Blu Shield's reliable hose and reel combination simplifies hose management and helps you work smarter, not harder.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Color | Blue |
| Max Temperature | 250 °F |
| Drive/Return Type | Spring Return |
| Material | Rubber |
| Manufacturers Part Number | PWSWRDA3850 |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Hose Material | Nitrile Rubber |
| Brand | BluShield |
Warranty
| Warranty | 1 yr |