Lincoln Lubrication Pressurized Waste Oil Drain - 3614
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication 3614 is a 20 gallon, steel pressurized used oil drain with 18" offset bowl.
PRICE
$1,019.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/4 in |
| Width | 22 in |
| Height | 19-3/4 in |
| Weight | 65 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 20 gal |
| Material | Plastic, Rubber, Steel |
| Handle | Yes |
| Description | Portable Oil Drain |
| Funnel Size | 18 |
| Manufacturers Part Number | 3614 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |