Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB3082518

MPN #: CBX 1201

Adam Equipment CBX Portable Compact Balance, White, LED Display, 1200g Capacity

Product Description
CBX portable balances offers sturdy construction and easy operation deliver reliable weighing and counting results. CBX portable balances offer a standard rechargeable battery and can be charged with a USB cable. Sturdy construction and easy operation deliver reliable weighing and counting results for labs, office, production and more.

PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/10 in
Width8-9/10 in
Height2-2/5 in
Weight Capacity1200 g
Weight0.3 lbs
Readability0.1 g
Display Digit Height0.7"
Pan/Platform Size5.8" x 5.8"
Unit of Measurementg, N, lb, oz

Product Details

DisplayLED
ColorWhite
Power SupplyInternal rechargeable battery / 5VDC 1A adapter
CalibrationExternal Calibration
Operating Temperature32°F to 104°F
MaterialABS Plastic
Package Quantity1
Battery Life Hours216
Manufacturers Part NumberCBX 1201
BrandAdam Equipment