Server Fudge Server Warmer w/ Lift-Off Lid & Ladle, 3 QT Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Fudge Server is a water bath warmer that is thermostatically controlled to hold products at serving temperature without burning or scorching. It's constructed of stainless steel and ladles directly from a #10 can or stainless steel jar (#242813) (not included). An adjustable, precalibrated thermostat senses the food temperature and turns the heating element on or off as needed. This unit features a lift-off lid that is shaped to cover ladle opening and protect the product. Also includes a 1 oz (30 mL) stainless steel ladle.
PRICE
$360.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 8-13/16 in |
| Height | 12-3/8 in |
| Weight | 8 lbs |
Product Details
| Amperage | 4.2 A |
| Capacity | 3 Qts. |
| Voltage | 120 V |
| Watts | 500 W |
| Description | Fudge Server Warmer w/ Lift-Off Lid & Ladle |
| Manufacturers Part Number | 82500 |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF, UL |