Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775001

MPN #: 106167-SI

Marketlab™ LabWall Panel and Whiteboard, 36"W x 24"H, White

Product Description
This combination LabWall Panel and whiteboard offers a space-saving solution.

Features:
  • Whiteboard ideal for notes, reminders, and important information
  • Vertical, open-air storage improves workflow and frees up valuable space
  • Durable and lightweight aluminum
  • More convenient and adjustable than standard wall-mount shelves and closed cabinets
  • Mounting brackets included


PRICE
$465.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height24 in
Size36"W x 24"H

Product Details

TypeWall-Mount Shelf
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part Number106167-SI
BrandMarketlab