360 Athletics Slide Board with 2 Booties, 6'L x 22"W
Write a Review
|
Questions & Answers (0)
Product Description
The 360 Athletics Slide Board is 6 foot long (non-adjustable) and 22 inches wide. Great for lateral slide training and plyometrics. Sliding surface is made of high-density polyethylene. Set includes 2 nylon booties. The 360 Slide Board can be rolled-up with storage/carry strap.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 22 in |
| Height | 5 in |
| Weight | 6 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Description | Slide Board with 2 Booties |
| Color | White |
| Manufacturers Part Number | 10-1137 |
| Brand | 360 Athletics |
Warranty
| Warranty | 1 yr |