Features:
- Convenient handle for easy portability
- UL and CUL Listed
- 8-foot power cord
- 3850 - 5500 CFM Range
- 1/3 HP
- 2 Year Limited Warranty
Weights & Dimensions
| Width | 32 in |
| Depth | 16 in |
| Height | 35 in |
| Weight | 49 lbs |
| Cord Length | 7-1/2 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 113 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 430 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | BF30DDREDUPS |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
| RPM | 790 rpm |
| Type | Drum Fan |
| CFM | 3850/5500 CFM |
| Horsepower | 1/3 HP |
| Color | Red |
| Amperage | 3.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 790 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 18 Gauge SJT |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |