Unger® Sanitary Brush, 18" W/ Acme Insert - PB45A
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® Sanitary Brush is a squeegee and brush in one. It is acid-resistant and non-corroding plastic with a double black foam-rubber squeegee and is perfect for drying tiles and grout lines. The polypropylene bristles offer effective scrubbing while being gentle on floors. Squeegee rubber and head ONLY available as an entire unit. Complete with ACME threaded socket.
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 18 in |
| Height | 3-1/4 in |
| Weight | 0.6 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Sanitary Brush w/ Acme Insert |
| Color | Black |
| For Use With | AL14A |
| Style | Sanitary |
| Material | Plastic/Rubber |
| Description | Sanitary Brush w/ Acme Insert |
| Package Quantity | 1 |
| Manufacturers Part Number | PB45A |
| Brand | Unger |