Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178862

MPN #: BBPRO3450

BluBird® Pro Rubber Air Hose Assembly, 3/4" ID x 50'L

Product Description
Introducing the BluBird® 3/4" X 50' Rubber Air Hose from BluBird® Industries, designed to meet the rigorous demands of professionals across automotive, construction, and industrial sectors. This premium rubber air hose is engineered to be 40% lighter than standard hoses, providing effortless handling and superior durability. High-strength polyester woven reinforcement and solid brass fittings can withstand up to 300 PSI working pressure, making it ideal for high-pressure tasks.

This hose remains flexible from -50°F to +190°F, excelling in extreme cold and hot conditions. Its ozone and abrasion-resistant properties further enhance its longevity and reliability, ensuring it stands up to the toughest applications. Backed by a 10-year limited warranty, the BluBird® 3/4" X 50' Rubber Air Hose is a testament to quality and excellence, making it the preferred choice for professionals.

Crafted from 100% rubber, this air hose provides unmatched resilience and longevity. The high-strength polyester woven reinforcement ensures it handles challenging tasks like removing lug nuts and operating nail guns with ease. The solid brass fittings offer superior corrosion resistance and durability, distinguishing it from hoses with aluminum fittings. Its flexibility from -50°F to +190°F, along with its ozone and abrasion-resistant features, guarantees optimal performance in any environment.

With a 10-Year Warranty, the BluBird® 3/4" X 50' Rubber Air Hose is the ultimate choice for professionals in the automotive, construction, and industrial sectors. Elevate your pneumatic tools with BluBird's® innovative and reliable air hose.

Features:
  • 4:1 Safety Factor
  • High-Strength Polyester Woven Braided Reinforcement
  • 3/4" Male-NPT Solid Brass Fittings (Corrosion Resistant)
  • 4 Finger-Grip Bend Restrictor for Better Use
  • Flexibility from -50°F to +190°F
  • Ozone Resistant
  • Abrasion Resistant
  • Kink Resistant


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Weight16 lbs
Hose Inside Diameter3/4 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Assembly
ColorBlue
Manufacturers Part NumberBBPRO3450
PSI300 psi
BrandBluBird