Food Warmers & Display Cases
Type
Brand
Finish
Special Price
Voltage
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit- Model A The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees ...
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...