Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EarthWay

Model # :WBB2889044

MPN #: 3100

EarthWay 3100 40 Lb Capacity Professional Hand Crank Broadcast Spreader

Product Description
The 3100 Professional Hand Crank spreader is your ideal broadcast spreader when you need to spread granular material in wet areas, over uneven terrain, or in places a push spread could not go.

PRICE
$269.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width13-1/2 in
Weight Capacity40 lbs
Gate OpeningSliding in
Hopper Seed Weight Capacity40 lbs
Spread Width8

Product Details

Assembly RequiredYes
Handle MaterialSteel
TypeSpreader
Spreader TypeBroadcast
Gate ControlLever
Wheel TypePneumatic
Grate IncludedNo
Batteries IncludedNo
Rain Cover IncludedNo
StylePush
Frame MaterialSteel
Manufacturers Part Number3100
Hopper MaterialPlastic
Baffle TypeSpread Pattern
GradeResidential
Spreading MaterialFertilizer, Ice Melt, Seed
BrandEarthWay

Warranty

Warranty1 yr