Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133804

Global Industrial™ Professional 5-Drawer Tool Cart w/ Locking Top, Black

Product Description
✓ Durable steel construction with a rust-resistant powder coat finish
✓ High-capacity 5-drawer storage system for tools and accessories
✓ Rolls smoothly throughout your facility on 5" casters

The Global Industrial™ 5-Drawer Tool Cart is a portable solution for effectively storing tools and parts. Constructed from heavy-gauge steel with a rust-resistant powder coat finish, this mobile tool cart rolls smoothly on four 5" casters, two of which are locking, and is ideal for workshops, garages, and more. It is equipped with a flip top that reveals a 3" deep, non-slip work bay, a side-mounted work tray, five high-capacity drawers in various sizes, non-skid drawer liners, built-in storage space for screwdrivers, and a multi-lock system to protect valuable tools.

  • Work bay dimensions: 30-1/2"L x 16"W x 3"D
  • Drawers fully extend on roller bearing slides for complete access
  • Screwdriver compartment holds 24 assorted sizes & is lockable for added security
  • Lower section for large equipment storage
  • PRICE
    $569.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30-5/16 in
    Width30 in
    Depth16 in
    Height40 in
    Weight Capacity350 lbs
    Weight143.3 lbs
    Caster Size5 in

    Product Details

    TypeDrawer Cart
    ColorBlack
    Number of Drawers5
    StyleClamshell Top
    Number of Shelves1
    MaterialSteel
    Description5-Drawer Tool Cart
    Package Quantity1
    Manufacturers Part Number133804
    BrandGlobal Industrial