Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183653

MPN #: 19371

Georgia-Pacific Professional Compact Coreless Bath Tissue, 2-Ply, White, 750 Sheets/Roll, 36/Case

Product Description
Stock your restrooms with premium, ultra-soft bath tissue! Coreless rolls provide up to two times the number of sheets as standard rolls, saving you time and money. Unique packaging allows easy storage and minimizes waste.

Features:
  • Premium quality toilet paper that provides soft, reliable performance
  • Coreless rolls let you use 100% of the toilet paper and eliminate stub roll waste
  • High capacity rolls help reduce service calls and the risk of run-out
  • Compatible with Compact Quad®, Vertical and Side-by-Side toilet paper dispensers
  • Septic Safe


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16
Width3-7/8 in

Product Details

Style2 Ply
Number of Sheets750
Package Quantity36
DescriptionCompact Coreless Bath Tissue
Manufacturers Part Number19371
BrandGeorgia-Pacific