Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161527

MPN #: R2340

REED Professional Infrared Thermometer, 3.7V 2600mAh Rechargeable Li-Ion Battery, Blue

Product Description
This infrared thermometer has a Type K thermocouple input which allows a user to connect probes that measure up to 2498°F (1370°C). Featuring a 55:1 (distance-to-spot) ratio, the R2340 has the ability to track maximum, minimum, average, and differential readings as well as ambient temperature, relative humidity, dew point temperature, and wet bulb temperature. It also includes a trigger lock for continuous monitoring, the ability to set high/low audible alarms, and internally store up to 999 (data points).

Features:
  • Infrared thermometer with integral type K thermocouple input for contact measurement
  • Built-in laser pointer identifies target area
  • User-selectable °F or °C
  • 55:1 distance to spot size ratio
  • Rechargeable Li-ion battery
  • High-resolution TFT color LCD
  • Digitally adjustable emissivity
  • Max, Min, Average and Differential readings
  • Ambient air temperature, humidity, dew point, and wet bulb temperature measurement
  • Surface heat conduction, dew point, and temperature comparison detection modes
  • Audible adjustable alarm
  • Internal memory stores up to 999 data points
  • Trigger lock for continuous monitoring
  • Low battery indication and auto shut-off
  • Charge Time: 3 hours
  • Operating Temperature: 14 to 122°F (-10 to 50°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 10 to 90%
  • Maximum Operating Altitude: 6561' (2000m)
  • Maximum Storage Altitude: 39,370' (12,000m)
Includes:
  • Professional Infrared Thermometer
  • USB Cable
  • Type K Bead Thermocouple
  • Hard Carrying Case
Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16 in
Width4-7/8 in
Height8-1/16 in
Weight0.8

Product Details

Battery Type3.7 V / 2600 mAh
TypeInfrared Thermometer
Package IncludesProfessional Infrared Thermometer, USB Cable, Type K Bead Thermocouple
ColorBlue
Power Source3.7V 2600mAh Rechargeable Li-Ion Battery
DescriptionProfessional Infrared Thermometer
Package Quantity1
Manufacturers Part NumberR2340
Batteries3.7V/2600mAh
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS, UKCA