- 1 Second Response, Laser Target Illumination
- 76 To 1022 F, Uses 2 Aaa Batteries (Included)
- Backlit Display Measures 7/8" X 1"
Allpoints 621160 Infrared Thermometer
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 621160 |
| Type | Thermometers |
| Brand | AllPoints |
Related Products
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max and Min readings Backlit display High and low alarms Low battery indication and auto shut off Applications: Verify mechanical (bearings, ...
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment. Mastercool® 52225-A Dual Temp Plus Infrared Thermometer Features both infrared and contact thermometer technologies. Includes programmable HI/LO alarms and Lock Mode to capture temperature readings. The contact function offers a built-in K type jack and wire thermocouple. The Non-Contact Temperature Range is -76 to 1400°F -60 to 760°C and the Field of View is 30 : 1. Accuracy: (+/-)2°C (4°F) or ...
The Escali® DH6 is an extremely compact thermometer with a folding probe design and Scan and Hold IR. This folding design allows the unit to fold down to approximately 4.5" making it extremely portable and the perfect size for a pocket. Despite its small size, the DH6 boasts a large backlit display that is easy to read in all lighting conditions and viewing angles. A magnet on the back of the unit can attach the thermometer to a grill or other metallic object to keep the thermometer within arm's reach when cooking and a hanging hole allows for storage on a hook keeping the unit from ...
Extech AN200-NIST CFM/CMM Thermo-Anemonmeter & Infrared Thermometer, Green/Orange, 2.9"W NIST Cert. The AN200 thermo-anemometer is ideal for a wide range of applications including testing and repair of HVAC systems, fume hoods and ventilation systems. It is also useful for environmental wind and temperature measurement and ionizer flow output measurement. It is the only anemometer with a built-in non-contact Infrared (IR) thermometer for measuring surface temperatures up to 500°F (260°C). The IR thermometer saves time by providing quick point and shoot capabilityideal for ...
This infrared thermometer features a 12:1 distance to spot ratio and has been drop tested up to 9.8ft (3m). The R2310 has the ability to track maximum, minimum, average and differential readings and the ability to set high/low alarms and monitor continuously. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max, Min, Average and Differential readings Backlit display High and low alarms Dustproof and Drop tested Trigger lock for continuous monitoring Low battery indication and auto shut off ...