Georgia-Pacific® Professional Jumbo Jr. Bathroom Tissue Dispenser, Two 9" Rolls, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable, high-capacity bathroom tissue dispenser offers cost-saving performance. Attractive cover complements any décor. Locking design helps protect against pilferage and makes refilling easy. Tissue dispenser provides continuous service
PRICE
$62.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/8 in |
| Depth | 4-13/16 in |
| Height | 12-1/8 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Plastic |
| Description | Bathroom Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | 59210 |
| Brand | Georgia-Pacific |