Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183671

MPN #: 27300

Georgia-Pacific Professional Pacific Blue Select Kitchen Towel, 11"W x 8-13/16"L, White, 100/Roll

Product Description
Universal paper roll towels are an essential supply, and often the most economical way, for away-from-home facilities to meet their hand-drying and light cleaning needs. They are essentially a single, long piece of towel wound tightly to get the maximum length on a single roll and are often referred to as "hardwound roll towels." Because the towel sheet is not perforated, or perfed', universal roll towels are dispensed from a dispenser that has a cutting blade built inside so the worker can tear off the amount of towel they need for the job at hand. These towels fit a range of universal roll towel' dispensers that are mounted on the wall and are often provided by towel manufacturers. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.

Features:
  • Hard working 2-ply towels are designed for lasting strength and absorbency
  • Great for everyday cleaning and wiping in restaurants, healthcare, break rooms and kitchen spaces
  • Long-lasting rolls help minimize the time spent changing out paper towels


PRICE
$3.36

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16
Width11 in
Sheet Length8-13/16 in
Sheet Width11 in

Product Details

TypePerforated Roll
ColorWhite
Style2 Ply
Number of Sheets100
Size Type100 Sheets/Roll
MaterialPaper
DescriptionPerforated Paper Kitchen Roll Towels
Package Quantity1
Manufacturers Part Number27300
BrandGeorgia-Pacific