Reduce maintenance time and run-outs with a high-capacity washroom towel system. The Kimberly-Clark Professional Hard Roll Towel Dispenser is a reliable and efficient hand-drying system that is perfect for your workplace, retail location, office or high-traffic location. This manual wall mount dispenser features a durable and sleek design, so it will go with any washroom decor. Kimberly-Clark Professional Hard Roll Towel Dispensers are compatible with Kleenex® and Scott® Brand Hard Roll towels. After all, you have better things to think about than changing your business' paper towel rolls!
Kimberly-Clark Professional* Sanitouch Hard Roll Towel Dispenser For 1.75" Core, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 10-13/16 in |
| Height | 16-1/8 in |
Product Details
| Type | Manual |
| Color | White |
| For Use With | B1144033; B241071; B567213 |
| Paper Type | Roll |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Description | Pull Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC09995 |
| Brand | Kimberly-Clark |