Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1108710 Professional Series Popcorn Machine 8 ounce Silver 120V 1420W
Our American-made professional series popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Professional Series popcorn machine.
Our American-made professional series popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Professional Series popcorn machine.
PRICE
$879.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 14 in |
| Height | 29 in |
Product Details
| Color | Silver |
| Amperage | 12 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 1420 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 147 one-ounce servings/ hour |
| Description | Professional Series Popcorn Machine |
| Manufacturers Part Number | 1108710 |
| Panels | Tempered Glass |
| Kettle Capacity | 8 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |