Reliable Professional Steam IRon 220V, 11-1/2' Long Steam Hose, 800W, For use w/ Reliable Boiler
Write a Review
|
Questions & Answers (0)
Product Description
Accessory - for use with Reliable boilers only. Not functional without Reliable boiler connection.
For use with Reliable Boiler only
Introducing the 4250IR 220V professional steam iron with 11ft hose-built on over 20 years of industry experience with the beloved 2250IR, now enhanced with advanced soleplate technology. Featuring 30 precision-engineered chambers, this intricate maze design isolates the steam in each chamber to create ultra-dry steam that penetrates fabrics deeply, ensuring superior wrinkle removal. With a comfortable cork handle, a manual reset thermal fuse, and a heavy-duty thermostat for added safety, the 4250IR offers professional-grade results with every press. Proudly Made in Italy, the 4250IR embodies decades of expertise, delivering flawless, crisp finishes for the next generation of professionals.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-3/4 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Professional Steam Iron |
| Color | Silver/Black |
| Amperage | 3.6 A |
| Country of Origin | Italy |
| Wattage | 800 W |
| Voltage | 220 V |
| Material | Aluminum |
| Description | Professional Steam Iron |
| Manufacturers Part Number | 4250IR |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |