Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220730

MPN #: 270IR

Reliable Velocity Auto Control Compact Vapor Generator Steam Iron, 110V, 1800W, White/Red

Product Description
The Velocity Auto Control 270IR is full of features including the sensor steam handle and 8 pre-programmed settings that put you in control to give you the ultimate ironing experience. The Velocity 270IR has a patented built-in steam generator produces endless continuous steam with no leaks. While traditional irons are prone to leaking and spitting, the Velocity irons use a patented 2-heating element and micro-pump technology that pre-heats the water and turns it into steam before it reaches the soleplate. The Velocity 270IR iron will give you perfect constant steam at even the lowest temperatures, yet are 100% safe for all fabrics.

Features:
  • Anodized Aluminum Soleplate for Durable Performance
  • 360° Swivel Cord for Flexible and Tangle-Free Operation


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width12-1/2 in
Height6-1/2 in
Weight4 lbs

Product Details

TypeIron
ColorWhite/Red
Amperage15 A
Country of OriginChina
Wattage1800 W
Voltage110 V
MaterialPlastic, Aluminum
DescriptionSteam Iron
Manufacturers Part Number270IR
Steam Duration1 - 2
BrandReliable

Warranty

Warranty1 yr