Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220756

MPN #: 4200IR

Reliable Professional Steam IRon 220V, 7' Long Steam Hose, 800W, For use w/ Reliable Boiler only

Product Description
Accessory - for use with Reliable boilers only. Not functional without Reliable boiler connection. For use with Reliable Boiler only Introducing the 4200IR 220V professional steam iron-built on over 20 years of industry experience with the beloved 2200IR, now enhanced with advanced soleplate technology. Featuring 30 precision-engineered chambers, this intricate maze design isolates the steam in each chamber to create ultra-dry steam that penetrates fabrics deeply, ensuring superior wrinkle removal. With a comfortable cork handle, a manual reset thermal fuse, and a heavy-duty thermostat for added safety, the 4200IR offers professional-grade results with every press. Proudly Made in Italy, the 4200IR embodies decades of expertise, delivering flawless, crisp finishes for the next generation of professionals.

Features:
  • Patented precision-engineered monobloc soleplate, crafted from aluminum alloy for optimal heat retention and steam output
  • Snap-action thermostat with integrated thermofuse, operating at 298°C ±10k
  • Separate thermofuse for added safety, operating at 298°C
  • ETL listed for UL and CSA Standards
  • Ergonomic cork handle for enhanced comfort during extended use


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4-3/4 in
Height6 in
Weight4 lbs

Product Details

TypeProfessional Steam Iron
ColorSilver/Black
Amperage3.6 A
Country of OriginItaly
Wattage800 W
Voltage220 V
MaterialAluminum
DescriptionProfessional Steam Iron
Manufacturers Part Number4200IR
BrandReliable

Warranty

Warranty1 yr