Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221144

MPN #: 6000VBLIFTERSET

Reliable Professional Vacuum Pressing Table with Lifter Set, Metal, 110V, 1800W, White/Blue

Product Description
The 6000VB Professional Ironing Board, featuring a heated work surface and a powerful vacuum motor, enhances efficiency and delivers long-lasting, professional results in less time. Ideal for dressmakers and tailors, the 0.8 h.p. vacuum motor quickly extracts moisture for a crisp, finished garment. It includes an exhaust chimney, silicone iron pad, iron cord support, and dual pedals for convenient operation from either side. The 6000VB also includes a specially designed lifter set compatible with our professional steam irons, streamlining your workflow and enhancing safety during ironing sessions.

Features:
  • Vacuum and Heated Surface for Commercial Pressing and Ironing Results
  • Adjustable Thermostat for Heated Surface
  • Convenient Operation with Foot Pedals Usable on Either Side
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship


PRICE
$3,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width21 in
Height78 in
Weight4 lbs

Product Details

TypeVacuum Pressing Table
ColorWhite/Blue
Amperage15 A
Country of OriginItaly
Wattage1800 W
Voltage110 V
MaterialMetal
DescriptionVacuum Pressing Table with Lifter Set
Manufacturers Part Number6000VBLIFTERSET
BrandReliable

Warranty

Warranty1 yr