Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278025

MPN #: 7200VB

Reliable 7200VB - Professional Vacuum and Up-Air Pressing Board with Heated Sleeve Buck

Product Description
Pressing on a regular ironing board eventually leads to a damp ironing surface, making it impossible to get a clean, crisp finish for your garments. The 7200VB with vacuum and up-air provides the tools that professionals count on.

The secret to great finishing is to keep the ironing table dry by removing the steam from the fabric. Use vacuum for pressing a shirt or putting in a crease, while up-air (blowing) is great for delicates, removing the risk of leaving an impression or crushing the nap.

Features
  • Fast start up motor to save time
  • Height adjustable
  • Vacuum & up-air volume control
  • One-piece cover and pad set
  • Ergonomic curved swing arm
  • Adjustable 2-stage foot pedal
  • All surfaces are heated




PRICE
$9,899.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width25 in
Height64 in
Weight242 lbs
Surface Dimension47" x 16.5"

Product Details

TypeVacuum/Up-Air Pressing Board
ColorWhite
Amperage15 A
Country of OriginItaly
Voltage120 V
DescriptionProfessional Vacuum and Up-Air Pressing Board with Heated Sleeve Buck
Manufacturers Part Number7200VB
BrandReliable

Warranty

Warranty1 Year Limited