Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB3191002

MPN #: HSM1533

HSM® Profipack P425, 2 to 3 Layer Cardboard Converter, 208V

Product Description
ProfiPack P425 is a cardboard shredding machine that processes layers of cardboard sheets into padding or packaging material. Hardened cutting rollers can perforate through 2-3 layers of cardboard sheets. The integrated turbo function eliminates any blockages. HSM® ProfiPack P425 is built with flexible feed-in adjustments and a built-in ruler to measure the required packing material width. This cardboard shredder is a solid and robust design for heavy-duty commercial use.

PRICE
$7,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-5/16 in
Depth22-3/8 in
Height40-7/8 in
Throat Width16-11/16 in

Product Details

TypeCardboard Shredder
Specialty ShreddingCardboard
ColorGray
Jam FreeYes
Voltage208 V
Cutting TypePerforated
MaterialSteel
DescriptionCardboard Converter/Perforator
Package Quantity1
Manufacturers Part NumberHSM1533
Continuous OperationYes
BrandHSM
Speed39-5/16 ft/min

Warranty

Warranty1