Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961468

MPN #: HSM17844

HSM Securio B24L6, 4-5 Sheet, HS, 9 Gal. Capacity

Product Description
HSM Securio B24L6, 4-5 Sheet, HS Cross-Cut, 9 Gal. Capacity

For maximum data security in a modern design. This quiet yet powerful machine is designed for continuous operation.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 5 sheets of paper, creating 12,065 cross-cut particles per page
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • NSA-EPL listed and TAA Compliant
  • Meets DOD & NSA/CSS 02-01 & O4-02 mandatory security requirements
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: particularly low power consumption in 0.1 watt in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • Automatic Oiler
  • Removable 9 gallon bin
PRICE
$2,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth15-1/2 in
Height23-4/5 in
Shred Size1/32" x 3/16"
Throat Width9-1/2 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingPaper Only
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeHigh Security
Bin Capacity Gallons9 gal
DescriptionSecurio B24L6
Package Quantity1
Manufacturers Part NumberHSM17844
Sheet Capacity5
Continuous OperationYes
Security Level6
BrandHSM
Speed13 ft/min

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler