Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305894

MPN #: 18380

Ergodyne™ ProFlex®380 Standard Kneeling Pad 1" Thick 14" x 21" Black

Product Description
ProFlex®380 Kneeling Pad

Comfort for static kneeling situations. Closed-cell foam is non-conductive, resistant to petroleum, and silicone-free. Convenient handle
  • Compact size for optimal portability
  • 14 x 21 x 1 (36 cm x 53 cm x 2.5 cm)


PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
52.95
Buy 6 units - 10 units
50.95Save $2.00 (4%)
Buy 11+ units
48.95Save $4.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width21 in
Thickness1 in

Product Details

TypeStandard
ColorBlack
Surface MaterialClosed-Cell Foam
SeriesProFlex®
Border Color FamilyBlack
Backing MaterialClosed-Cell Foam
PatternSmooth
MaterialNBR Foam
DescriptionKneeling Pad
Package Quantity1
Manufacturers Part Number18380
BrandErgodyne