- Large, easy-to-see 4" square display
- Easy access battery compartment
- Customizable staging logic for installers
- Separate O/B terminals
- Contact relay for humidifier and de-humidifier
- Dehumidification through controlled cooling
- Hardwired indoor sensors for remote sensing and averaging
- Outdoor remote sensors for dual fuel balance point
- Hardwired slab sensors to accurately manage floor heat
VIVE 700 Series 5+1+1 Large Screen Thermostat, Programmable, 1H/1C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1-1/8 in |
| Depth | 5-11/16 in |
| Height | 4-3/8 in |
| Weight | 0.8 lbs |
Product Details
| Temperature Control Range | 41 to 95 °F |
| Stages | 1H/1C |
| Color | White |
| Mounting Location | Drywall, stud, junction box |
| Voltage | 24 V |
| Description | 700 Series 5+1+1 Large Screen Thermostat, Programmable, 1H/1C |
| Temperature | 41°F to 95°F (5°C to 35°C) |
| Programmable | No |
| Shape | Square |
| Brand | VIVE |