King Electric Programmable Thermostat HP30 Dual Single-Pole 2 Circuit 120/208/240V 16A Per Circuit
Write a Review
|
Questions & Answers (0)
Product Description
The HP Series Thermostat Two Circuit Thermostat allows 2 independent 15 or 20 amp 2 pole circuit breakers to be controlled by one thermostat location. When a large room needs multiple heater circuits but requires one control location.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1 in |
| Height | 5-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Control Range | 40 to 93 °F |
| Stages | 1H |
| Color | White |
| Accuracy | 0.9 °F |
| Wattage | 7700 W |
| Voltage | 240/208/120 V |
| Settings per Week | 7 |
| Description | Programmable Thermostat HP30 Dual Single-Pole 2 Circuit |
| Manufacturers Part Number | HP30 |
| Programmable | 7 Day |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |