Straight tube heaters ideal for complete building heating. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. CSA certified. This product has 5 year limited warranty on tubes and 1 year limited warranty on unit. This product is made in USA.
SunStar SIS Series Propane Infrared Straight Tube Standard Heater, 15' Tube Length, 50000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 13 in |
| Height | 6-1/4 in |
| Weight | 76.8 lbs |
| Tube Length | 15 ft |
| Duct Size | 4 in |
| Burner Pressure | 10 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Steel |
| Type | Negative Pressure Tube |
| Mounting Location | Ceiling |
| Voltage | 120 V |
| Material | Cast Iron/Aluminum |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | SIS50-15-L5 |
| BTU | 50000 BTU |
| Fuel Type | Propane |
| Shape | Straight |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |