Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WB246084

MPN #: HS250TC

Heatstar HS250TC - Tent & Construction Heater - LP/NG Dual Fuel - 250000 BTU, 120V

Product Description
Heatstar HS250TC - Tent & Construction Heater - Propane / Natural Gas Dual Fuel - 250000 BTU, 120V

Nomad heaters are ideal for enclosed construction site spaces, temporary structures or tents. These are highly fuel efficient, portable, cost effective heaters able to be used with or without a duct or diffuser. Manage comfortable temperatures, shorter pre-heat times and fuel consumption using high or low settings.

PRICE
$3,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/4 in
Width35-3/4 in
Height20-1/4 in
Weight165 lbs
Coverage Area6250 ft²

Product Details

TypeForced Air Heater
Horsepower3/7 HP
ColorWhite
Voltage120 V
Watts High960 W
MaterialMetal
Ignition TypeAutomatic Spark
Manufacturers Part NumberHS250TC
BTU250000 BTU
Fuel TypePropane, Natural Gas
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA