Bowman® Respiratory Hygiene Station 17.9"W x 10.5"H x 4.45"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Respiratory Hygiene Station: Holds one bottle of hand sanitizer, two boxes of masks, one - two boxes of facial tissues. Keyholes for wall mounting, can be placed on a counter, or mounted to BOWMAN® Floor Stand. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$124.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 4-7/16 in |
| Height | 10-1/2 in |
| Weight | 19.2 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | RS001-0212 |
| For Use With | All Ports Of Entry |
| Brand | Bowman |