- Face Mask Dispenser - Triple, Holds three boxes of earloop or tie masks
- Keyholes for wall mounting
- Quartz Beige ABS Plastic
- Anywhere protective equipment products are needed
- Fits Box(es) no larger than 7-13/16"W x 5-1/2"D x 8-1/2"H
- Fits Box(es) no smaller than 6-3/4"W x 4-1/8"D x 7"H
- Made in the USA
Bowman® Triple Face Mask Dispenser, 8"W x 5-13/16"D x 14"H, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.20
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 5-13/16 in |
| Height | 14 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Tan |
| For Use With | Anywhere Protective Equipment Is Needed |
| Style | Earloop or Tie Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Triple |
| Number of Shelves | 3 |
| Material | Plastic |
| Description | Triple Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FM013-0212 |
| Brand | Bowman |