Protective Wear Isolation Bundle LD-037 Protective Wear Organizer Holds gowns, aprons, or coveralls/jumpsuits, two boxes of gloves, one box of earloop masks, and one box of shield masks Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger Quartz Beige ABS Plastic MP-047 Sign Holder Clip-On Holds 8.5"x11" signage Clear PETG Plastic. Made in the USA.
Bowman® Protective Wear Isolation Bundle 23.5"W x 20.8"H x 5.08"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.10
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 5-1/16 in |
| Height | 20-4/5 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD638-0012 |
| Brand | Bowman |