- Face Mask Dispenser - Earloop, Holds one box of earloop masks
- Two sets of keyholes for dual position wall mounting
- Clear PETG Plastic
- Anywhere protective equipment is needed
- Fits Box(es) no larger than 7-15/16"W x 4-11/16"D x 9-5/8"H
- Fits Box(es) no smaller than 6-15/16"W x 3-11/16"D x 6-5/8"H
- Made in the USA
Bowman® Single Earloop Face Mask Dispenser, 8-1/8"W x 4-15/16"D x 7-3/4"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.40
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Depth | 4-15/16 in |
| Height | 7-3/4 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Anywhere Protective Equipment Is Needed |
| Style | Earloop Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Earloop Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FP-022 |
| Brand | Bowman |