KIND® Protein Bars, Double Dark Chocolate, 1.76 oz., 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Made with delicious ingredients like chocolate, caramel, white chocolate and peanut butter blended with simple and nutritious whole nuts and 12 grams of protein.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.76 oz. |
Product Details
| Type | Protein Bar |
| Tank Volume | 1.76 oz. gal |
| Flavor | Double Dark Chocolate |
| Package Quantity | 12 |
| Description | Protein Bars |
| Manufacturers Part Number | 26036 |
| Gluten Free | Yes |
| Brand | Kind |