Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126696

MPN #: 35-408

iGAGING Digital Electronic Protractor w/ 8" Stainless Steel Blade

Product Description
This digital protractor/rule allows you to precisely set and measure angles in 0.05° increments. The stainless steel arms are graduated in 1/8", 1/16", 1/32" and 1/64" for convenient and immediate linear measuring. Features a hold function, ensuring you never lose your reading, and a reverse reading capability for those hard to calculate angles. The protractor measures angles from 0 to a full 360°. Packaged in a protective plastic case with an extra battery.

Features:
  • 8" rule
  • Large LCD display
  • Graduated stainless steel arms for measuring
  • Measuring range: 0-360°
  • Accuracy: +/- 0.2"
  • Convenient hold function


PRICE
$41.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8
Width3-3/16 in
Height12-7/8 in

Product Details

MaterialStainless Steel
Package IncludesPlastic Case, Battery
DescriptionDigital Electronic Protractor
Manufacturers Part Number35-408
Accuracy0.2° °F
BrandiGAGING