Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3151413

MPN #: 4PTC12A-HE-3.5

Perfect Aire® PTAC Unit with Electric Heat, 12000/11800 BTU Cool, 230V

Product Description
Have multiple rooms to heat and cool? This ultra-efficient packaged terminal air conditioner and electric heater from Perfect Aire® gives you the power to independently bring comfort to individual rooms in your home, hotel, dorm or apartment. With a 12,000 BTU capacity, you can rest assured that spaces up to 550 square feet are covered. Customers and tenants can switch from heat to cool at the touch of a button, while smart features keep working temperatures from going too extreme, protecting the life of the unit. Power outage? No worries. With memory function, things will pick up right where they left off so everybody stays in their comfort zone.

Features:
  • 12,000/11,8,000 BTU Packaged Terminal Air Conditioner with 3.5kW electric heater (10,900/8,900 BTU)
  • Efficiently delivers comfort to rooms measuring approximately 450-550 sq. ft.
  • Ideal for Active construction or retrofit requirements in commercial spaces
  • Sleek design and low-profile footprint
  • Quiet operation
  • Energy efficient
  • Digital Controls
  • Power Cord Type: LCDI(6-20P)
  • EER (Energy Efficiency Rating) of 10.7
  • Power input is 20A, 230V-60Hz
  • Compressor Restart Delay in Cool Mode
  • Automatic Evaporator Freeze Protection


PRICE
$899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height16 in
Weight108.8 lbs
Cord Length5 ft
Coverage Area400-500 ft²

Product Details

Amps Heating13.7 A
BTU Heating10900208/
Number of Speeds3
RefrigerantR32
BTU Cooling12000
Dehumidification2.9
Watts Heating2897 W
Phase1
Air Discharge2 Way
Manufacturers Part Number4PTC12A-HE-3.5
Sound Level52
BrandPerfect Aire
TypeCooling w/ Electric Heat
Watts Cooling1060 W
Remote ControlNo
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling5.13 A
Temperature Range Cooling64 to 109 °F
Temperature Range HeatingNo Min. to -75 °F
Voltage208/230 V
ControlElectronic
Power Cord Type6-20P
Decibels51.5/52
Refrigerant TypeR-32

Warranty

Warranty2.5 yr

Compliance & Certifications

CertificationsAHRI, UL Listed, CEC
Energy Star CertifiedNo
Energy Efficiency Rating (EER)10.7