TCL Smart Through-The-Wall Air Conditioner with Heat, 12000 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
The TCL 12,000 BTU Smart Through-the-Wall Air Conditioner is equipped with a 8,600 BTU heater so you can set and maintain your ideal temperature in spaces up to 550 sq. ft. And with its included remote and the TCL Home mobile app, you can adjust its settings without having to get up from the comfort of your couch. You can also pair it with Alexa or Google Assistant-enabled devices to control it with simple voice commands. This wall unit helps keep your energy bill low with Sleep and Eco modes that prioritize energy efficiency, and it includes several fan speeds (low, medium, high, and auto in cool mode) along with 4-way ventilation and multidirectional louvers to ensure even and consistent cooling across your space. Its washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. Sleeve not included.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/16 in |
| Depth | 20-1/4 in |
| Height | 14-1/2 in |
| Weight | 73.2 lbs |
| Coverage Area | 550 ft² |
Product Details
| Amps Heating | 15 A |
| BTU Heating | 8600 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 1.6 L/HR |
| Watts Heating | 3500 W |
| Manufacturers Part Number | H12T9XH |
| Brand | TCL |
| Type | Cooling with Heat |
| Watts Cooling | 1160 W |
| Remote Control | Yes |
| Color | White |
| Combined Energy Efficiency Ratio (CEER) | 9.7 |
| Amps Cooling | 7 A |
| Voltage | 230 V |
| Control | Electrical |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Efficiency Rating (EER) | 9.7 |