Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148001

MPN #: 14400

L.H.Dottie® Pull Rope, Polypropylene, 1/4" x 4000'

Product Description
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.

Special Features:
  • High Visibility
Applications:
  • Pulls Wire Through Conduit and Pipe
Resistant to:
  • Water, UV Rays, Petroleum Products and Most Chemicals


PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4000 ft
Width1/4 in

Product Details

MaterialPolypropylene
Package Quantity1
Description1/4" x 4000' Yellow Polypropylene Pull Rope
Manufacturers Part Number14400
BrandL.H.Dottie