Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961473

MPN #: HSM18444

HSM Securio B34L6, 6-7 Sheet, HS, 26.4 Gal. Capacity

Product Description
HSM Securio B34L6, 6-7 Sheet, HS Cross-Cut, 26.4 Gal. Capacity

This premium document shredder in an elegant design provides for maximum data security in an open-plan office.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. For use as a central device in busy offices.

Features

  • Optimized cutting device technology destroys 6-7 sheets of paper, creating 12,065 cross-cut particles per page
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • NSA-EPL listed and TAA Compliant
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: Particularly low power consumption of 0.1 watts in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • Automatic Oiler
  • 26.4 gallon bin
PRICE
$4,049.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/3 in
Depth17-1/3 in
Height33-1/3 in
Shred Size1/32" x 3/16"
Throat Width12-1/5 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingPaper Only
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeHigh Security
Bin Capacity Gallons26-2/5 gal
DescriptionSecurio B34L6
Package Quantity1
Manufacturers Part NumberHSM18444
Sheet Capacity7
Continuous OperationYes
Security Level6
BrandHSM
Speed17 ft/min

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler