Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2355501

MPN #: OZ05PBTA-12

OZ Lifting OZ05PBTA-12 Push Beam Trolley W/ 12" Rod 1/2 Ton Capacity

Product Description
OZ Lifting OZ05PBTA-12 Push Beam Trolley W/ 12" Rod 1/2 Ton Capacity

OZ Lifting OZ05PBTA-12 Push Beam Trolley with 12" Rod 1/2 Ton Capacity. Fastest adjusting trolley requiring no tools to install

Features:

  • Lightweight robust construction
  • ROHS compliant zinc plated finish
  • Glow in the dark decals
  • Fits to most I, S, and W-Beams
  • Durable baked enamel provides protection
  • Precision ball bearing trolley wheels
  • Side plates protect trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate and serial number
  • Made in USA
PRICE
$555.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8-1/3 in
Height8-1/2 in
Weight Capacity1000 lbs
Weight19 lbs
Dimension K2.25 in
Dimension A12.25 in
Beam Width12 in
Flange Width12 in
Dimension B8.3 in
Dimension L.38 in
Dimension J1 in
Min Radius Curve2.75 ft
Dimension D5 in
Dimension E3.25 in
Max Flange Thickness12 in
Dimension F2.38 in
Dimension C8.5 in
Bail Opening1.5 x 1 in
Dimension H1.5 in
Head Room5 in
Dimension G4.38 in

Product Details

Assembly RequiredAssembled
MaterialSteel
OperationManual
Manufacturers Part NumberOZ05PBTA-12
BrandOZ Lifting Products
TypeStandard Trolley
ColorSilver
Package Quantity1

Warranty

Warranty10 yr