Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Supco

Model # :WBB434640

MPN #: Q106

Q106 Sequencer, 15SH22 Style

Product Description
Supco® Q106 Sequencer, 15SH22 Style

Features/Benefits:
  • Direct replacement for most fan & heat sequencing functons
  • 24 volt input control
  • Contacts designed M1 - M2 of a multi timing sequencer will turn on first and turn off last, as required by UL and CSA for electric heating applications
  • Five second on delay between all subsequent stages, unless they function together
  • Replaces Mars 33233, 33833
PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth2 in
Height2-1/2 in

Product Details

Manufacturers Part NumberQ106
DescriptionSequencer controls heating elements or fans in electric furnaces and heat pumps.
BrandSupco