Supco Therm-O-Disc General Purpose Thermostat 180-160
The Therm-O-Disc L180-20 is a 60T11 Style 610073 Thermostat. Made in the USA.
Supco Therm-O-Disc General Purpose Thermostat 180-160 - Min Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$6.20
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 2 in |
| Height | 1 in |
Product Details
| Package Quantity | 1 |
| Description | General Purpose Thermostat 180-160 |
| Manufacturers Part Number | L180-20 |
| Brand | Therm-O-Disc |